

TSUBAKI
TSUBAKI
PL020X047 FL
TSUBAKI TSUBAKI
Description
PL020X047 FL KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 20MM Bore; 47MM Outside Diameter; 27.305MM Length; 6MM Additional Length for Cap; Steel; FL Series; M6 X 18 Cap Screw
Part #
PL020X047 FL
BDI #
22382049
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL020X047-FL/p/22382049
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.272
EAN
0097039478603
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FL
Cap Screw
M6 X 18
Other Features
4 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL020X047FL
Weight / LBS
0.6
Long Description
Keyless Screw Locking Assembly; 20MM Bore; 47MM Outside Diameter; 27.305MM Length; 6MM Additional Length for Cap; Steel; FL Series; M6 X 18 Cap Screw
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
1.075 Inch | 27.305 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh