

TSUBAKI
TSUBAKI
PL025x050AD-N power lock
TSUBAKI TSUBAKI
Description
TSUBAKI PL025x050AD-N power lock
Keyless Screw Locking Assembly; 25MM Bore; 50MM Outside Diameter; 40.005MM Length; 5.994MM Additional Length; Steel; AD Series; M6 X 30 Cap Screw
Part #
PL025x050AD-N power lock
BDI #
25154319
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL025x050AD-N-power-lock/p/25154319
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
C02104
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M6 X 30
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 50MM Outside Diameter; 40.005MM Length; 5.994MM Additional Length; Steel; AD Series; M6 X 30 Cap Screw
Additional Length for Cap
0.236 Inch | 5.994 Millimeter
Length
1.575 Inch | 40.005 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh