

TSUBAKI
TSUBAKI
PL040X045 E
TSUBAKI TSUBAKI
Description
TSUBAKI PL040X045 E
Keyless Screw Locking Assembly; 40MM Bore; 45MM Outside Diameter; Keyless Split Ring Locking Assembly 8.001MM Length; Steel; EL Series; M6 Cap Screw
Part #
PL040X045 E
BDI #
23944072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL040X045-E/p/23944072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
EL
Cap Screw
M6
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 45MM Outside Diameter; Keyless Split Ring Locking Assembly 8.001MM Length; Steel; EL Series; M6 Cap Screw
Length
0.315 Inch | 8.001 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh