

TSUBAKI
TSUBAKI
PL040X045 EF
TSUBAKI TSUBAKI
Description
PL040X045 EF KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 40MM Bore; 45MM Outside Diameter; 35.509MM Length; 6MM Additional Length for Cap; Steel; EF Series; M6 X 28 Cap Screw
Part #
PL040X045 EF
BDI #
22382620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL040X045-EF/p/22382620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.33
EAN
0097039137708
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
EF
Cap Screw
M6 X 28
Other Features
6 Locking Screws | Self Centering | Thin Profile
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL040X045EF
Weight / LBS
0.73
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 45MM Outside Diameter; 35.509MM Length; 6MM Additional Length for Cap; Steel; EF Series; M6 X 28 Cap Screw
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
1.398 Inch | 35.509 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh