

TSUBAKI
TSUBAKI
PL055X085 FL
TSUBAKI TSUBAKI
Description
PL055X085 FL KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 55MM Bore; 85MM Outside Diameter; 34.798MM Length; 8MM Additional Length for Cap; Steel; FL Series; M8 X 22 Cap Screw
Part #
PL055X085 FL
BDI #
22382940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL055X085-FL/p/22382940
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.91
EAN
0097039480026
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FL
Cap Screw
M8 X 22
Other Features
7 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL055X085FL
Weight / LBS
2
Long Description
Keyless Screw Locking Assembly; 55MM Bore; 85MM Outside Diameter; 34.798MM Length; 8MM Additional Length for Cap; Steel; FL Series; M8 X 22 Cap Screw
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length
1.37 Inch | 34.798 Millimeter
Additional Length for Cap
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh