

TSUBAKI
TSUBAKI
PL070X110 ADN
TSUBAKI TSUBAKI
Description
PL070X110 ADN KEYLESS LOCKING DEVICE ; 70 MM ID X 110 MM OD
Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 78.003MM Length; 10.008MM Additional Length; Steel; AD Series; M10 X 70 Cap Screw
Part #
PL070X110 ADN
BDI #
21525044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL070X110-ADN/p/21525044
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M10 X 70
Other Features
Power-Lock
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Long Description
Keyless Screw Locking Assembly; 70MM Bore; 110MM Outside Diameter; 78.003MM Length; 10.008MM Additional Length; Steel; AD Series; M10 X 70 Cap Screw
Additional Length for Cap
0.394 Inch | 10.008 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Length
3.071 Inch | 78.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh