Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL1-1/2 SS https://www.bdiexpress.com/medias/INDUSTLCKASY-AS-KSCRW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MDF8aW1hZ2UvanBlZ3xhR1poTDJnMk5pOHhNRE0yTlRNeU1UYzNNekE0Tmk5SlRrUlZVMVJNUTB0QlUxbGZRVk5mUzFORFVsZGZVMU5mTXpBd2VETXdNQzVxY0djfDMxYzE5NWQ2ZDMxNjRiYjhjZWIzM2FkOWM2Y2ZmODBiMGViNTM0NjNjZmZhYmFmOTJkMWQ3OWMxMDNjYjhjMzc
21463120 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL1-1/2 SS

Description

PL1-1/2 SS KEYLESS LOCKING DEVICE ; 1.5" ID X 2.559" OD SS POWER-LOCK

Keyless Screw Locking Assembly; 1-1/2" Bore; 2.56" Outside Diameter; 1.024" Length; 0.315" Additional Length For Cap; Stainless Steel; M 6 X 18 Cap Screw

Part #

PL1-1/2 SS

BDI #
21463120

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0
EAN
0097039610850
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.704
Product Detail
Keyless Screw Locking Assembly
Product Specification
1-1/2" Bore; 2.56" Outside Diameter; 1.024" Length; 0.315" Additional Length For Cap; Stainless Steel; M 6 X 18 Cap Screw
Long Description
Keyless Screw Locking Assembly; 1-1/2" Bore; 2.56" Outside Diameter; 1.024" Length; 0.315" Additional Length For Cap; Stainless Steel; M 6 X 18 Cap Screw