

TSUBAKI
TSUBAKI
PL3-15/16 FL
TSUBAKI TSUBAKI
Description
PL3-15/16 FL KEYLESS LOCK BUSHING
Keyless Screw Locking Assembly; 3-15/16" Bore; 5.709" Outside Diameter; 1-31/32" Length; 0.393" Additional Length for Cap; Steel; FL Series; M10 X 25 Cap Screw
Part #
PL3-15/16 FL
BDI #
22380006
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/PL3-15-16-FL/p/22380006
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.04
EAN
0097039475763
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FL
Cap Screw
M10 X 25
Other Features
12 Locking Screws | Flush Mount | Self Centering | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
PL3RFL
Weight / LBS
6.7
Long Description
Keyless Screw Locking Assembly; 3-15/16" Bore; 5.709" Outside Diameter; 1-31/32" Length; 0.393" Additional Length for Cap; Steel; FL Series; M10 X 25 Cap Screw
Outside Diameter
5.709 Inch | 145 Millimeter
Additional Length for Cap
0.393 Inch | 9.982 Millimeter
Length
1.969 Inch | 50 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh