Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SHT 28 https://www.bdiexpress.com/medias/INDSKFLCKASY-SHT-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMDF8aW1hZ2UvanBlZ3xhR0poTDJnd05pODVOamMyTVRFd01qTXpOak13TG1wd1p3fDY0MTFmMDE0YTI3YjE3MGE4NGM3YTdlZWZmMWViYWJmMjJkYWQxZWQzNmQwMzEzNDhiMjRhZDE2YWNhOWEyMTU
1306802 Keyless Locking Assemblies 

SKF SKF

SHT 28

Description

SHT 28 QUICK DISCONNECT BUSHING

Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 44MM Length; Steel; SHT Series; M8 X 16 Cap Screw

Part #

SHT 28

BDI #
1306802

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.684
EAN
7316577640406
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M8 X 16
Other Features
4 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SHT 28
Weight / LBS
1.517
Long Description
Keyless Screw Locking Assembly; 28MM Bore; 55MM Outside Diameter; 44MM Length; Steel; SHT Series; M8 X 16 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Length
1.732 Inch | 44 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh