TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 1900 MM 25X34
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 1900 MM 25X34 SHAFT LOCKING DEVICE
Keyless Screw Locking Assembly; 25MM Bore; 34MM Outside Diameter; 45MM Length; 6MM Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Part #
SLD 1900 MM 25X34
BDI #
599437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-1900-MM-25X34/p/599437
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.4
EAN
0697904984507
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1900
Cap Screw
M6
Other Features
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SLD 1900 MM 25X34
Manufacturer Internal Number
98450
Weight / LBS
0.882
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 34MM Outside Diameter; 45MM Length; 6MM Additional Length for Cap; Steel; SLD1900 Series; M6 Cap Screw
Length
1.772 Inch | 45 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


