WHITTET-HIGGINS
WHITTET-HIGGINS
BH-09
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BH-09 LOCKNUT ; 18TPI 2-17/32" OD 1/2" NOMINAL THK
18 Threads per Inch; 2-17/32" Outside Diameter; 1/2" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; UNS Thread
Part #
BH-09
BDI #
966990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BH-09/p/966990
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.127
EAN
0751968300908
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.767-18
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.26
Long Description
18 Threads per Inch; 2-17/32" Outside Diameter; 1/2" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Thread Pitch Diameter Min
1.731 Inch | 43.967 Millimeter
Thread Pitch Diameter Max
1.735 Inch | 44.069 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


