WHITTET-HIGGINS
WHITTET-HIGGINS
CNC06-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNC06-16 CLAMP NUT ; 16TPI SINGLE SPLIT STEEL
16 Threads per Inch; 7/8" Outside Diameter; 11/32" Nominal Thickness; 0.375-16 Thread Size; 0.334" Thread Pitch Diameter Min; UNC Thread
Part #
CNC06-16
BDI #
966759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNC06-16/p/966759
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.018
EAN
0751968220619
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
0.375-16
Thread Name
UNC
Other Features
Low Carbon Steel | One Piece Split | 6-32 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.04
Long Description
16 Threads per Inch; 7/8" Outside Diameter; 11/32" Nominal Thickness; 0.375-16 Thread Size; 0.334" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.344 Inch | 8.738 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Thread Pitch Diameter Min
0.334 Inch | 8.484 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


