WHITTET-HIGGINS
WHITTET-HIGGINS
CNS40-16S
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNS40-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT
16 Threads per Inch; 3-1/2" Outside Diameter; 5/8" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread
Part #
CNS40-16S
BDI #
966887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNS40-16S/p/966887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.368
EAN
0751968244011
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
2.5-16
Thread Name
16UN
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.82
Long Description
16 Threads per Inch; 3-1/2" Outside Diameter; 5/8" Nominal Thickness; 2.5-16 Thread Size; 2.459" Thread Pitch Diameter Min; 2.464" Thread Pitch Diameter Max; 16UN Thread
Thread Pitch Diameter Max
2.464 Inch | 62.586 Millimeter
Thread Pitch Diameter Min
2.459 Inch | 62.459 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh