WHITTET-HIGGINS
WHITTET-HIGGINS
KM-02
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KM-02 RETAINING LOCKNUT ; M15 X 1.0 THREAD 25MM OD 5MM THK
25MM Outside Diameter; 5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; MB-02 Lockwasher Part Number; ISO Metric Thread
Part #
KM-02
BDI #
967669
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-02/p/967669
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.009
EAN
0751968600206
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M15 X 1
Lockwasher/Lockplate Part Number
MB-02
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KM-02
Weight / LBS
0.02
Long Description
25MM Outside Diameter; 5MM Nominal Thickness; M15 X 1 Thread Size; 14.35MM Thread Pitch Diameter Min; 14.451MM Thread Pitch Diameter Max; MB-02 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.197 Inch | 5 Millimeter
Thread Pitch Diameter Max
0.569 Inch | 14.451 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Thread Pitch Diameter Min
0.565 Inch | 14.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


