NTN
NTN
KM10
NTN NTN
Description
KM10 BEARING LOCKNUT ; STANDARD 1.968" BORE 4-SLOTS
Locknut; 70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KM10
BDI #
17146145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM10/p/17146145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.147
EAN
4550253015635
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M50 X 1.5
Lockwasher/Lockplate Part Number
MB-10
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.324
Long Description
Locknut; 70MM Outside Diameter; 11MM Nominal Thickness; M50 X 1.5 Thread Size; 49.026MM Thread Pitch Diameter Min; 49.158MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Min
1.93 Inch | 49.026 Millimeter
Thread Pitch Diameter Max
1.935 Inch | 49.158 Millimeter
Outside Diameter
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh