WHITTET-HIGGINS
WHITTET-HIGGINS
KMS-00
WHITTET-HIGGINS WHITTET-HIGGINS
Description
KMS-00 RETAINING LOCKNUT ; STAINLESS METRIC THREADS
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598 Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMS-00
BDI #
966492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMS-00/p/966492
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.005
EAN
0751968640004
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M10 X 0.75
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
KMS-00
Weight / LBS
0.01
Long Description
18MM Outside Diameter; 4MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598 Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.157 Inch | 4 Millimeter
Thread Pitch Diameter Max
0.378 Inch | 9.598 Millimeter
Thread Pitch Diameter Min
0.375 Inch | 9.513 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh