WHITTET-HIGGINS
WHITTET-HIGGINS
N-064
WHITTET-HIGGINS WHITTET-HIGGINS
Description
N-064 LOCKNUT ; 6TPI 15" OUTSIDE DIA 1.666" THK
6 Threads per Inch; 15" Outside Diameter; 1.666" Nominal Thickness; 12.562-6 Thread Size; 12.454" Thread Pitch Diameter Min; PP-64 Lockwasher Part Number; UNS Thread
Part #
N-064
BDI #
967652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-064/p/967652
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
10.723
EAN
0751968576402
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
12.562-6
Lockwasher/Lockplate Part Number
PP-64
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
23.48
Long Description
6 Threads per Inch; 15" Outside Diameter; 1.666" Nominal Thickness; 12.562-6 Thread Size; 12.454" Thread Pitch Diameter Min; PP-64 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Thread Pitch Diameter Min
12.454 Inch | 316.332 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Nominal Thickness
1.666 Inch | 42.316 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


