WHITTET-HIGGINS
WHITTET-HIGGINS
NSH-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSH-11 LOCKNUT ; 2.157-18 THREAD 2.97IN OD 0.63IN THK
18 Threads per Inch; 2.97" Outside Diameter; 0.63" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; UNS Thread
Part #
NSH-11
BDI #
966599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSH-11/p/966599
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.263
EAN
0751968141105
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
2.157-18
Thread Name
UNS
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.54
Long Description
18 Threads per Inch; 2.97" Outside Diameter; 0.63" Nominal Thickness; 2.157-18 Thread Size; 2.121" Thread Pitch Diameter Min; 2.126" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Min
2.121 Inch | 53.873 Millimeter
Nominal Thickness
0.63 Inch | 16.002 Millimeter
Outside Diameter
2.97 Inch | 75.438 Millimeter
Thread Pitch Diameter Max
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


