WHITTET-HIGGINS
WHITTET-HIGGINS
NSHM-38
WHITTET-HIGGINS WHITTET-HIGGINS
Description
NSHM-38 LOCKNUT ; M190 X 3.0 THREAD 240.5MM OD 35.8MM THK
240.5MM Outside Diameter; 35.8MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
NSHM-38
BDI #
966650
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/NSHM-38/p/966650
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
4.454
EAN
0751968153801
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M190 X 3
Thread Name
ISO Metric
Other Features
Hardened Steel | Mechanical Lock | One Piece Solid | Three 7/16-14 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
9.9
Long Description
240.5MM Outside Diameter; 35.8MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.409 Inch | 35.8 Millimeter
Outside Diameter
9.469 Inch | 240.5 Millimeter
Thread Pitch Diameter Max
7.412 Inch | 188.264 Millimeter
Thread Pitch Diameter Min
7.404 Inch | 188.051 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


