WHITTET-HIGGINS
WHITTET-HIGGINS
PT-17
WHITTET-HIGGINS WHITTET-HIGGINS
Description
PT-17 LOCKNUT ; 3.340-12 THRAED 4.125IN OD 0.385IN THK
12 Threads per Inch; 4-1/8" Outside Diameter; 0.385" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; PWT-17 Lockwasher Part Number; UNS Thread
Part #
PT-17
BDI #
967354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/PT-17/p/967354
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.209
EAN
0751968441700
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.34-12
Lockwasher/Lockplate Part Number
PWT-17
Thread Name
UNS
Other Features
Precision
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer Item Number
PT-17
Weight / LBS
0.42
Long Description
12 Threads per Inch; 4-1/8" Outside Diameter; 0.385" Nominal Thickness; 3.34-12 Thread Size; 3.286" Thread Pitch Diameter Min; 3.292" Thread Pitch Diameter Max; PWT-17 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.385 Inch | 9.779 Millimeter
Thread Pitch Diameter Max
3.292 Inch | 83.617 Millimeter
Outside Diameter
4.125 Inch | 104.775 Millimeter
Thread Pitch Diameter Min
3.286 Inch | 83.464 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


