WHITTET-HIGGINS
WHITTET-HIGGINS
TLM-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
TLM-11 TANGENTLOK LOCKNUT ; M55 X 2.0 THREAD 75.4MM OD 12.7MM THK
75.4MM Outside Diameter; 12.7MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
TLM-11
BDI #
966680
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TLM-11/p/966680
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.181
EAN
0751968171102
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M55 X 2
Thread Name
ISO Metric
Other Features
Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.4
Long Description
75.4MM Outside Diameter; 12.7MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Thread Pitch Diameter Min
2.114 Inch | 53.701 Millimeter
Outside Diameter
2.969 Inch | 75.4 Millimeter
Thread Pitch Diameter Max
2.12 Inch | 53.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh