

TIMKEN
TIMKEN
K91528-2
TIMKEN TIMKEN
Description
K91528-2 BEARING LOCKWASHER ; 5.617" ID 7.485" OD K9 SERIES
Tongued Washer; 7.485" Outside Diameter; 5.617" Inside Diameter; 3/8" Thickness; 0.59" Tang Width; No Reversing Tang; TAN-128 Locknut Part Number
Part #
K91528-2
BDI #
1362171
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/K91528-2/p/1362171
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161838
Weight / Kilogram
0.953
EAN
0053893437118
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
TAN-128
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Tongued
Manufacturer URL
https://www.timken.com
Weight / LBS
2.1
Long Description
Tongued Washer; 7.485" Outside Diameter; 5.617" Inside Diameter; 3/8" Thickness; 0.59" Tang Width; No Reversing Tang; TAN-128 Locknut Part Number
Tang Width
0.59 Inch | 14.986 Millimeter
Outside Diameter
7.485 Inch | 190.119 Millimeter
Inside Diameter
5.617 Inch | 142.672 Millimeter
Thickness
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh