WHITTET-HIGGINS
WHITTET-HIGGINS
MBA-064
WHITTET-HIGGINS WHITTET-HIGGINS
Description
MBA-064 LOCKWASHER ; METRIC KEY BENT
52MM Outside Diameter; 32MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KMM-064 | KM-064 Locknut Part Number
Part #
MBA-064
BDI #
967995
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MBA-064/p/967995
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.018
EAN
0751968760641
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KMM-064 | KM-064
Other Features
No Key Bent | Low Carbon Steel | Shorter Key
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
MBA-064
Weight / LBS
0.04
Long Description
52MM Outside Diameter; 32MM Inside Diameter; 1.25MM Thickness; No Reversing Tang; KMM-064 | KM-064 Locknut Part Number
Thickness
0.049 Inch | 1.25 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Inside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


