https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
STANDARD LOCKNUT
STANDARD LOCKNUT
TW124
STANDARD LOCKNUT STANDARD LOCKNUT
Description
TW-124 BEARING LOCKWASHER ; 4.801" BORE 5.688" FACE DIA HEAVY DUTY
6-17/32" Outside Diameter; 4.801" Inside Diameter; 0.155" Thickness; 3/8" Tang Width; Reversing Tang; TAN-24 Locknut Part Number
Part #
TW124
BDI #
21941482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW124/p/21941482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.218
EAN
0073753305066
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-24
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.659
Long Description
6-17/32" Outside Diameter; 4.801" Inside Diameter; 0.155" Thickness; 3/8" Tang Width; Reversing Tang; TAN-24 Locknut Part Number
Thickness
0.155 Inch | 3.937 Millimeter
Outside Diameter
6.531 Inch | 165.887 Millimeter
Inside Diameter
4.801 Inch | 121.945 Millimeter
Tang Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

