TIMKEN
TIMKEN
W 026
TIMKEN TIMKEN
Description
W 026 BEARING LOCKWASHER ; POR NON RETURNABLE
Locking Washer; 7-1/32" Outside Diameter; 5.191" Inside Diameter; 0.115" Thickness; 0.39" Tang Width; No Reversing Tang; AN-26 | NL-26 | NE-26 Locknut Part Number
Part #
W 026
BDI #
1374808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-026/p/1374808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.195
EAN
0087796162167
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-26 | NL-26 | NE-26
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.43
Long Description
Locking Washer; 7-1/32" Outside Diameter; 5.191" Inside Diameter; 0.115" Thickness; 0.39" Tang Width; No Reversing Tang; AN-26 | NL-26 | NE-26 Locknut Part Number
Tang Width
0.39 Inch | 9.906 Millimeter
Inside Diameter
5.191 Inch | 131.851 Millimeter
Outside Diameter
7.031 Inch | 178.587 Millimeter
Thickness
0.115 Inch | 2.921 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh