WHITTET-HIGGINS
WHITTET-HIGGINS
W-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
W-11 LOCKWASHER ; 2.182" ID 3.109" OD 0.068" THK
3-7/64" Outside Diameter; 2.182" Inside Diameter; 0.068" Thickness; 0.234" Tang Width; No Reversing Tang; N-11 | NL-11 Locknut Part Number
Part #
W-11
BDI #
967805
Details
4.01
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-11/p/967805
Your Price
$ 4.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.027
EAN
0751968701101
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-11 | NL-11
Other Features
Face Dia 2.686 | 17 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
W-11
Long Description
3-7/64" Outside Diameter; 2.182" Inside Diameter; 0.068" Thickness; 0.234" Tang Width; No Reversing Tang; N-11 | NL-11 Locknut Part Number
Inside Diameter
2.182 Inch | 55.423 Millimeter
Thickness
0.068 Inch | 1.727 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Outside Diameter
3.109 Inch | 78.969 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


