WHITTET-HIGGINS
WHITTET-HIGGINS
WI-04
WHITTET-HIGGINS WHITTET-HIGGINS
Description
WI-04 LOCKWASHER ; 1.172" ID 2" OD 0.054" THK
2" Outside Diameter; 1.172" Inside Diameter; 0.054" Thickness; 0.198" Tang Width; Reversing Tang; NI-04 Locknut Part Number
Part #
WI-04
BDI #
967863
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/WI-04/p/967863
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.009
EAN
0751968720409
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
NI-04
Other Features
Face Dia 1.578 | 11 Tangs
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
WI-04
Weight / LBS
0.02
Long Description
2" Outside Diameter; 1.172" Inside Diameter; 0.054" Thickness; 0.198" Tang Width; Reversing Tang; NI-04 Locknut Part Number
Inside Diameter
1.172 Inch | 29.769 Millimeter
Tang Width
0.198 Inch | 5.029 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Thickness
0.054 Inch | 1.372 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


