

24989096
联轴器
REXNORD
REXNORD
4HCB303SS 0.750
REXNORD REXNORD
描述
REXNORD 4HCB303SS 0.750
Elastomeric Coupling Hub; 3/4" Bore; 2.6" Outside Diameter; 1.69" Length Thru Bore; Finished Bore; E4 Coupling Size; Keyway; Ductile Iron; 6600RPM Maximum Speed; 550In-Lbs Torque
制造商部件号
4HCB303SS 0.750
BDI部件号
24989096
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/4HCB303SS-0-750/p/24989096
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02304
名称
Hub
关键字串
Coupling Elastomeric
产品明细
Elastomeric Coupling Hub
产品规格
3/4" Bore; 2.6" Outside Diameter; 1.69" Length Thru Bore; Finished Bore; E4 Coupling Size; Keyway; Ductile Iron; 6600RPM Maximum Speed; 550In-Lbs Torque
详细描述
Elastomeric Coupling Hub; 3/4" Bore; 2.6" Outside Diameter; 1.69" Length Thru Bore; Finished Bore; E4 Coupling Size; Keyway; Ductile Iron; 6600RPM Maximum Speed; 550In-Lbs Torque