TSUBAKI
TSUBAKI
CR6018JX44.45MM 14X3.8MM KW 2SS
TSUBAKI TSUBAKI
Description
CR6018JX44.45MM 14X3.8MM KW 2SS ; CHAIN COUPLING
Chain Coupling; Roller Type; 44.45MM Bore; 60 Chain Size; 18 Number of Teeth; With Keyway and 2 Set Screw
Part #
CR6018JX44.45MM 14X3.8MM KW 2SS
BDI #
24863397
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/CR6018JX44-45MM-14X3-8MM-KW-2SS/p/24863397
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163007
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.90.80.10
Noun
Coupling
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Chain Coupling
Product Specification
Roller Type; 44.45MM Bore; 60 Chain Size; 18 Number of Teeth; With Keyway and 2 Set Screw
Long Description
Chain Coupling; Roller Type; 44.45MM Bore; 60 Chain Size; 18 Number of Teeth; With Keyway and 2 Set Screw