MORSE INDUSTRIAL
MORSE INDUSTRIAL
602 MORFLEX FLANGE FB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
602 MORFLEX FLANGE FB ELASTOMERIC CPLG ; NON-RETURNABLE
Flange; 5 Size or Series; Gear Coupling Type
Part #
602 MORFLEX FLANGE FB
BDI #
345773
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/602-MORFLEX-FLANGE-FB/p/345773
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163001
Weight / Kilogram
2.815
EAN
0662288916277
Product Group - BDI
M02304
Part Type
Flange
Coupling Size or Series
5
Coupling Type
Gear Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Up To 10 Degrees Misalignment
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
6.2
Long Description
Flange; 5 Size or Series; Gear Coupling Type