TIMKEN LOVEJOY
TIMKEN LOVEJOY
FA 2 SEAL
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
FA 2 SEAL ; POR SIER BATH FA SERIES
Seal; FA2 Coupling Size or Series; Gear Coupling Type
Part #
FA 2 SEAL
BDI #
598019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/FA-2-SEAL/p/598019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.01
EAN
0697904055726
Product Group - BDI
M02302
Part Type
Seal
Coupling Size or Series
FA2
Coupling Type
Gear Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Black Color
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8484.20.00.00
Noun
Seal
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.03
Long Description
Seal; FA2 Coupling Size or Series; Gear Coupling Type