

TIMKEN LOVEJOY
TIMKEN LOVEJOY
LF140 ELEMENT HYTREL WITH HARDWARE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
LF140 ELEMENT HYTREL WITH HARDWARE ; POR
Element Kit; LF140 Coupling Size or Series; Torsional Coupling Type
Part #
LF140 ELEMENT HYTREL WITH HARDWARE
BDI #
19073247
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/LF140-ELEMENT-HYTREL-WITH-HARDWARE/p/19073247
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
EAN
0068514423048
Product Group - BDI
M02304
Part Type
Element Kit
Coupling Size or Series
LF140
Coupling Type
Torsional Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hytrel Material | 3600RPM Maximum Speed | 43400In-Lbs Torque
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Kit
Keyword String
Element
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Element Kit; LF140 Coupling Size or Series; Torsional Coupling Type