TIMKEN LOVEJOY
TIMKEN LOVEJOY
SAGA 15 BOLTS AND WASHERS 6/SET
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SAGA 15 BOLT AND WASHER 6/SET ; SAGA 15 SET OF 6
Bolt and Washer Set; S15 Coupling Size or Series; Torsional Coupling Type
Part #
SAGA 15 BOLTS AND WASHERS 6/SET
BDI #
20128385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/SAGA-15-BOLTS-AND-WASHERS-6-SET/p/20128385
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161800
Weight / Kilogram
0
EAN
0068514422121
Product Group - BDI
M02304
Part Type
Bolt and Washer Set
Coupling Size or Series
S15
Coupling Type
Torsional Coupling
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3/8"-16 TPI X 2-1/2" Bolt Size | 6 Bolts | Steel Material
Category - BDI
Couplings Accessories
Harmonized Tariff Code
7318.22.00.00
Noun
Set
Keyword String
Bolt and Washer
Manufacturer URL
https://www.lovejoy-inc.com
Weight / LBS
0.56
Long Description
Bolt and Washer Set; S15 Coupling Size or Series; Torsional Coupling Type