

25133168
刚性联轴器
STAFFORD
STAFFORD
7L010010FS3
STAFFORD STAFFORD
描述
STAFFORD 7L010010FS3
Rigid Coupling; 5/8" Bore; 1-5/16" Outside Diameter; 2" Length; Stainless Steel; Two Piece Split Clamp
制造商部件号
7L010010FS3
BDI部件号
25133168
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E5%88%9A%E6%80%A7%E8%81%94%E8%BD%B4%E5%99%A8/7L010010FS3/p/25133168
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.24
Product Group - BDI
M02306
名称
Coupling
关键字串
Rigid
重量/磅
0.53
产品明细
Rigid Coupling
产品规格
5/8" Bore; 1-5/16" Outside Diameter; 2" Length; Stainless Steel; Two Piece Split Clamp
详细描述
Rigid Coupling; 5/8" Bore; 1-5/16" Outside Diameter; 2" Length; Stainless Steel; Two Piece Split Clamp