REXNORD
REXNORD
203-ACT/2-2C2-1
REXNORD REXNORD
Description
203-ACT/2-2C2-1 TORQUE LIMITER ; JAW CLUTCH BLUE/GREEN SGL SPRING
Torque Limiter; 25.4MM Bore; 9 to 384NM Torque; 500RPM Speed; Single Spring; Blue/Green; 3 Hole; Coil Type; 21MM Minimum Allowable Spring Length
Part #
203-ACT/2-2C2-1
BDI #
24985531
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/203-ACT-2-2C2-1/p/24985531
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41114510
Weight / Kilogram
0
Product Group - BDI
E00130
Harmonized Tariff Code
8483.40.10.80
Noun
Limiter
Keyword String
Torque
Manufacturer URL
https://www.regalrexnord.com
Product Detail
Torque Limiter
Product Specification
25.4MM Bore; 9 to 384NM Torque; 500RPM Speed; Single Spring; Blue/Green; 3 Hole; Coil Type; 21MM Minimum Allowable Spring Length
Long Description
Torque Limiter; 25.4MM Bore; 9 to 384NM Torque; 500RPM Speed; Single Spring; Blue/Green; 3 Hole; Coil Type; 21MM Minimum Allowable Spring Length