WARNER ELECTRIC
WARNER ELECTRIC
MB1-004
WARNER ELECTRIC WARNER ELECTRIC
Description
MB1 004 ; MB1 BRAKE-BANCTEC
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 3/16" Bore; Shaft Input; Shaft Mount; Static Torque 0 to 1.1Oz-in; Permanent Ma
Part #
MB1-004
BDI #
955008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/MB1-004/p/955008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112103
Weight / Kilogram
0.454
EAN
0786582934468
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 0 to 1.1Oz-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB1-004
Weight / LBS
0.156
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 3/16" Bore; Shaft Input; Shaft Mount; Static Torque 0 to 1.1Oz-in; Permanent Ma
Bore
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh