https://www.bdiexpress.com/medias/INDSKFSEALXX-OIL-KIT-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzN8aW1hZ2UvanBlZ3xhR0kwTDJnMk55OHhNREE0T1RneU1qZzBOekF3Tmk5SlRrUlRTMFpUUlVGTVdGaGZUMGxNWDB0SlZGOVNYek13TUhnek1EQXVhbkJufDUyYjI2OTQ0NmI4MDBkYTQ3MGQ5YjgxNThhMDVjMTE1YTY4NDRlOWEyYjgwMGVkMDYwNzhjYjhjN2NlYzA4OWM
https://www.bdiexpress.com/medias/INDSKFSEALXX-OIL-KIT-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzN8aW1hZ2UvanBlZ3xhR0kwTDJnMk55OHhNREE0T1RneU1qZzBOekF3Tmk5SlRrUlRTMFpUUlVGTVdGaGZUMGxNWDB0SlZGOVNYek13TUhnek1EQXVhbkJufDUyYjI2OTQ0NmI4MDBkYTQ3MGQ5YjgxNThhMDVjMTE1YTY4NDRlOWEyYjgwMGVkMDYwNzhjYjhjN2NlYzA4OWM
SKF
SKF
537006 / 1.938X2.686X0.375 KIT R
SKF SKF
Description
CRSEAL 537006 / 1.938X2.686X0.375 KIT R ; SEAL KIT
Seal Kit; 1.938" Shaft Diameter; 2.686" Outside Diameter; 0.375" Width; Nitrile Material
Part #
537006 / 1.938X2.686X0.375 KIT R
BDI #
1253905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/537006-1-938X2-686X0-375-KIT-R/p/1253905
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.09
EAN
0085311186162
Product Group - BDI
S02250
Noun
Kit
Product Detail
Seal Kit
Product Specification
1.938" Shaft Diameter; 2.686" Outside Diameter; 0.375" Width; Nitrile Material
Long Description
Seal Kit; 1.938" Shaft Diameter; 2.686" Outside Diameter; 0.375" Width; Nitrile Material
