GMN BEARINGS
GMN BEARINGS
L 45 X 62 X 10
GMN BEARINGS GMN BEARINGS
Description
L 45 X 62 X 10 LABYRINTH SEAL ; STEEL INNER RING ALUMINUM OUTER RING
Labyrinth Seal; 45MM Inside Diameter; 62MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 0.4Nm Torque; 59N Static Load; 59N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance
Part #
L 45 X 62 X 10
BDI #
27890813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/L-45-X-62-X-10/p/27890813
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411700
Weight / Kilogram
0.08
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.17637
Product Detail
Labyrinth Seal
Product Specification
45MM Inside Diameter; 62MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 0.4Nm Torque; 59N Static Load; 59N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance
Long Description
Labyrinth Seal; 45MM Inside Diameter; 62MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 0.4Nm Torque; 59N Static Load; 59N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance

