SKF
SKF
S1S-35X45X7
SKF SKF
Description
S1S-35X45X7 ROD SEAL
Wear Sleeve; 35MM Shaft Diameter; 45MM Housing Bore; 7MM Nominal Width; S1S Seal Design Code
Part #
S1S-35X45X7
BDI #
24748248
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Mechanical-Seals/S1S-35X45X7/p/24748248
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411901
Weight / Kilogram
0
Product Group - BDI
S02234
Harmonized Tariff Code
4016.93.50.20
Noun
Sleeve
Product Detail
Wear Sleeve
Product Specification
35MM Shaft Diameter; 45MM Housing Bore; 7MM Nominal Width; S1S Seal Design Code
Long Description
Wear Sleeve; 35MM Shaft Diameter; 45MM Housing Bore; 7MM Nominal Width; S1S Seal Design Code