https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VC-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzB8aW1hZ2UvanBlZ3xhR1V5TDJnd01DOHhNREUwTWpFMU56VTNNREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRMTh4WDA1VFh6TXdNRmd6TURBdWFuQm58YTc2YWU2MzRmNTEwNTEyNDE1MmFlMDg5M2I1YjRmY2EwYzFkNGI3YmE5OGU1MGUwMGVmMjEzYzRmZWM4NmFhOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VC-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcwNzB8aW1hZ2UvanBlZ3xhR1V5TDJnd01DOHhNREUwTWpFMU56VTNNREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRMTh4WDA1VFh6TXdNRmd6TURBdWFuQm58YTc2YWU2MzRmNTEwNTEyNDE1MmFlMDg5M2I1YjRmY2EwYzFkNGI3YmE5OGU1MGUwMGVmMjEzYzRmZWM4NmFhOA
DICHTOMATIK
DICHTOMATIK
059931VC-BX
DICHTOMATIK DICHTOMATIK
Description
059931VC-BX LIP SHAFT SEAL ; NITRILE SGL LIP RUBBERIZED
19/32" Shaft Dia; 0.935" Housing Bore; 0.175" Nominal Width; Nitrile Lip; Solid Seal; 0.175" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Part #
059931VC-BX
BDI #
889922
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/059931VC-BX/p/889922
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
EAN
0750886003519
Product Group - BDI
S02250
Generic Design Code
TSM_VC
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VC
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
059931VC
Long Description
19/32" Shaft Dia; 0.935" Housing Bore; 0.175" Nominal Width; Nitrile Lip; Solid Seal; 0.175" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VC Seal Design Code
Nominal Width
0.175 Inch | 4.445 Millimeter
Housing Bore
0.935 Inch | 23.749 Millimeter
Shaft Diameter
0.593 Inch | 15.062 Millimeter
Actual Width
0.175 Inch | 4.445 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

