DICHTOMATIK
DICHTOMATIK
101631VF-BX
DICHTOMATIK DICHTOMATIK
Description
101631VF-BX LIP SHAFT SEAL ; NITRILE SGL
1" Shaft Dia; 1.63" Housing Bore; 0.184" Nominal Width; Nitrile Lip; Solid Seal; 0.184" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VF Seal Design Code
Part #
101631VF-BX
BDI #
891066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/101631VF-BX/p/891066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.007
EAN
0750886217008
Product Group - BDI
S02250
Generic Design Code
TSM_VF
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
VF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
101631VF
Long Description
1" Shaft Dia; 1.63" Housing Bore; 0.184" Nominal Width; Nitrile Lip; Solid Seal; 0.184" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; VF Seal Design Code
Housing Bore
1.63 Inch | 41.402 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Width
0.184 Inch | 4.674 Millimeter
Actual Width
0.184 Inch | 4.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh