https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VB-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTJ8aW1hZ2UvanBlZ3xhREZpTDJnMk5pOHhNREEzTmpVek5qRXhNVEV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRbDh4WDA1VFh6TXdNRmd6TURBdWFuQm58ODQ0NzljMTgzZWNhNDc4MmY5NjNlOWMyOTdmOGVlNWNmNDE2YmVlMjUxYmZlZDQ2NmM2ODljNTNiYTU4M2U3Mg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TSM-VB-1-NS-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTJ8aW1hZ2UvanBlZ3xhREZpTDJnMk5pOHhNREEzTmpVek5qRXhNVEV6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSVFRWOVdRbDh4WDA1VFh6TXdNRmd6TURBdWFuQm58ODQ0NzljMTgzZWNhNDc4MmY5NjNlOWMyOTdmOGVlNWNmNDE2YmVlMjUxYmZlZDQ2NmM2ODljNTNiYTU4M2U3Mg
DICHTOMATIK
DICHTOMATIK
18242VB-BX
DICHTOMATIK DICHTOMATIK
Description
18242VB-BX LIP SHAFT SEAL ; NITRILE SGL
1-7/8" Shaft Dia; 2.4" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code
Part #
18242VB-BX
BDI #
890583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/18242VB-BX/p/890583
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.013
EAN
0750886048060
Product Group - BDI
S02250
Generic Design Code
TSM_VB
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
VB
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Long Description
1-7/8" Shaft Dia; 2.4" Housing Bore; 0.236" Nominal Width; Nitrile Lip; Solid Seal; 0.236" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; VB Seal Design Code
Actual Width
0.236 Inch | 5.994 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Housing Bore
2.4 Inch | 60.96 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

