GARLOCK
GARLOCK
21003-6078
GARLOCK GARLOCK
Description
58X6078 THERMO CERAM OIL SEAL ; 3.812"IDX4.625"OD
3.812" Shaft Dia; 4-5/8" Housing Bore; 0.378" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.378" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Part #
21003-6078
BDI #
20439801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/21003-6078/p/20439801
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.272
EAN
0717744905262
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
58
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
21003-6078
Manufacturer Internal Number
21003-6078
Weight / LBS
0.6
Long Description
3.812" Shaft Dia; 4-5/8" Housing Bore; 0.378" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.378" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Housing Bore
4.625 Inch | 117.475 Millimeter
Nominal Width
0.378 Inch | 9.601 Millimeter
Shaft Diameter
3.812 Inch | 96.825 Millimeter
Actual Width
0.378 Inch | 9.601 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh