https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MXxpbWFnZS9qcGVnfGFHUm1MMmd5WlM4eE1EYzNNRFE0TWpFd01qTXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xOHhYek13TUhnek1EQXVhbkJufGUyYmQyMDMyN2E5MmFiYmYwODc2MWFiYWM1NTQ0ZDUwOWEwNGQyZjY1YzRjMjhjNzU2OTkwNTJlMjJiMjkyOWU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-63-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5MXxpbWFnZS9qcGVnfGFHUm1MMmd5WlM4eE1EYzNNRFE0TWpFd01qTXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4Mk0xOHhYek13TUhnek1EQXVhbkJufGUyYmQyMDMyN2E5MmFiYmYwODc2MWFiYWM1NTQ0ZDUwOWEwNGQyZjY1YzRjMjhjNzU2OTkwNTJlMjJiMjkyOWU
GARLOCK
GARLOCK
21618-0069
GARLOCK GARLOCK
Description
63X0069 MILL RIGHT N CRS ZP CS ; .563IN ID 1.250IN OD
9/16" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Part #
21618-0069
BDI #
368772
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/21618-0069/p/368772
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0717744127749
Product Group - BDI
S02250
Generic Design Code
GAR_63
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
63
Other Features
Small | Assembled | General Purpose | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
63X0069 MILL-RIGHT N CRS .563"ID 1.250"OD .313"TH
Manufacturer Internal Number
21618-0069
Weight / LBS
0.045
Long Description
9/16" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 63 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

