https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53T2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NnxpbWFnZS9qcGVnfGFEWTBMMmcxT1M4eE1EYzNNREkxTURrNE9UVTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0xUXlYekpmTXpBd2VETXdNQzVxY0djfDFhNTJmODcyMThkZTllMzExMjI2YWE2MjY3NmIzNDNiNGIzZTRjYWU1MTkzYzlhMjU1ZGM4ZjZhMGFhMjIwY2I
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53T2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NnxpbWFnZS9qcGVnfGFEWTBMMmcxT1M4eE1EYzNNREkxTURrNE9UVTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0xUXlYekpmTXpBd2VETXdNQzVxY0djfDFhNTJmODcyMThkZTllMzExMjI2YWE2MjY3NmIzNDNiNGIzZTRjYWU1MTkzYzlhMjU1ZGM4ZjZhMGFhMjIwY2I
GARLOCK
GARLOCK
22897-4894
GARLOCK GARLOCK
Description
53T2X4894 N OIL SEAL ; 15"IDX17"OD NON RETURNABLE POR
15" Shaft Dia; 17" Housing Bore; 1-5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2-L Seal Design Code
Part #
22897-4894
BDI #
370664
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/22897-4894/p/370664
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
1.416
EAN
0717744105624
Product Group - BDI
S02250
Generic Design Code
GAR_53T2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53T2-L
Other Features
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53T2X4894 MILL-RIGHT N CRS 15.000"ID 17.000"OD 1.
Manufacturer Internal Number
22897-4894
Weight / LBS
3.12
Long Description
15" Shaft Dia; 17" Housing Bore; 1-5/16" Nominal Width; Mill-Right N Lip; Solid Seal; 1-5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2-L Seal Design Code
Nominal Width
1.313 Inch | 33.35 Millimeter
Shaft Diameter
15 Inch | 381 Millimeter
Actual Width
1.313 Inch | 33.35 Millimeter
Housing Bore
17 Inch | 431.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

