Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22897-5043 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-53T2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1NnxpbWFnZS9qcGVnfGFEWTBMMmcxT1M4eE1EYzNNREkxTURrNE9UVTVPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4MU0xUXlYekpmTXpBd2VETXdNQzVxY0djfDFhNTJmODcyMThkZTllMzExMjI2YWE2MjY3NmIzNDNiNGIzZTRjYWU1MTkzYzlhMjU1ZGM4ZjZhMGFhMjIwY2I
370665 Oil Seals 

GARLOCK GARLOCK

22897-5043

Description

53T2X5043 N OIL SEAL ; 4.688"IDX5.75"OD

4-11/16" Shaft Dia; 5-3/4" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code

Part #

22897-5043

BDI #
370665

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

293.05 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 293.05 / each BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.441
EAN
0717744030391
Product Group - BDI
S02250
Generic Design Code
GAR_53T2
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53T2
Other Features
Small | General Purpose | Tandem Lips | 2 Springs | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53T2X5043 MILL-RIGHT N CRS 4.688"ID 5.750"OD .906
Manufacturer Internal Number
22897-5043
Weight / LBS
0.973
Long Description
4-11/16" Shaft Dia; 5-3/4" Housing Bore; 29/32" Nominal Width; Mill-Right N Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53T2 Seal Design Code
Shaft Diameter
4.688 Inch | 119.075 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Housing Bore
5.75 Inch | 146.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh