https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-151-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyM3xpbWFnZS9qcGVnfGFEY3pMMmhoTnk4eE1EYzJOekUxTlRFMk56STJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE5URmZNVjh6TURCNE16QXdMbXB3Wnd8NWQ2MjY5Y2Q2MGNlZDU1OTNlOTkwNDRkNTY0YmFlYWMxNTE5YWMzODY0NDQwOTM4MTQxNzgxN2NhZTU2NDFlOA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-151-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUyM3xpbWFnZS9qcGVnfGFEY3pMMmhoTnk4eE1EYzJOekUxTlRFMk56STJNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eE5URmZNVjh6TURCNE16QXdMbXB3Wnd8NWQ2MjY5Y2Q2MGNlZDU1OTNlOTkwNDRkNTY0YmFlYWMxNTE5YWMzODY0NDQwOTM4MTQxNzgxN2NhZTU2NDFlOA
GARLOCK
GARLOCK
25600-1793
GARLOCK GARLOCK
Description
25600-1793 ; 151NBRSOLID5.91ID7.48OD0.63THK150MMX190M
5.91" Shaft Dia; 7.48" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code
Part #
25600-1793
BDI #
382173
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/25600-1793/p/382173
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.189
Product Group - BDI
S02250
Generic Design Code
GAR_151
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Reinforced Rubber
Seal Design Code
151
Other Features
Large | General Service | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
151 NBR SOLID 5.91"ID 7.48"OD 0.63"THK 150MMx19
Manufacturer Internal Number
25600-1793
Weight / LBS
0.416
Long Description
5.91" Shaft Dia; 7.48" Housing Bore; 0.63" Nominal Width; Nitrile Lip; Solid Seal; 0.63" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Reinforced Rubber Case; 151 Seal Design Code
Shaft Diameter
5.91 Inch | 150.114 Millimeter
Housing Bore
7.48 Inch | 189.992 Millimeter
Actual Width
0.63 Inch | 16.002 Millimeter
Nominal Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

