https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWHA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTh8aW1hZ2UvanBlZ3xhREkwTDJoaE5TOHhNREE1TURBMU1qQTVNVGt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGRJUVRGZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8NjQyZDhmYTk0OTFjOTZiOTE5MTc3Mjg2ZTkyODQ2ZTY3ZTljMGQ2NTMwZDhkNjgyODA0MTI0NDNiOTgzZTA2NQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRWHA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4OTh8aW1hZ2UvanBlZ3xhREkwTDJoaE5TOHhNREE1TURBMU1qQTVNVGt6TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbGRJUVRGZk1sOVhVMTh6TURCNE16QXdMbXB3Wnd8NjQyZDhmYTk0OTFjOTZiOTE5MTc3Mjg2ZTkyODQ2ZTY3ZTljMGQ2NTMwZDhkNjgyODA0MTI0NDNiOTgzZTA2NQ
SKF
SKF
38702 / 3.875X5.126X0.438 CRWHA1 V
SKF SKF
Description
CRSEAL 38702/ 3.875X5.126X0.438 CRWHA1 V ; DBL LIP SEAL
Lip Seal; 3-7/8" Shaft Dia; 5.126" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Part #
38702
BDI #
17228924
Details
130.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/38702-3-875X5-126X0-438-CRWHA1-V/p/17228924
Your Price
$ 130.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.204
EAN
0085311033824
Product Group - BDI
S02250
Generic Design Code
C_R_CRWHA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWHA1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
38702
Weight / LBS
0.45
Long Description
Lip Seal; 3-7/8" Shaft Dia; 5.126" Housing Bore; 7/16" Nominal Width; Viton Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWHA1 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
5.126 Inch | 130.2 Millimeter
Shaft Diameter
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

