Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G12X20X6 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-INA-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMTd8aW1hZ2UvanBlZ3xhRGsyTDJneE1DOHhNREk1TXpRNE9ESTROemMzTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsT1FWOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3wzYjI5MGRiMTIyNzk3MTk1NzlhN2I0NjQyZmM1ZTRiYzgyMTcxYzQ2OGNhYThhN2ZmNjJiOGM2Njk2YWRkY2Rk
1483075 Oil Seals 

INA INA

G12X20X6

Description

INA G12X20X6

12MM Shaft Dia; 20MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code

Part #

G12X20X6

BDI #
1483075

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
INA_G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.schaeffler.us
Long Description
12MM Shaft Dia; 20MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Nominal Width
0.236 Inch | 6 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.472 Inch | 12 Millimeter
Housing Bore
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh