Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DWA7747 https://www.bdiexpress.com/medias/INDDWLBLADEX-DWA7747-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIxMzV8aW1hZ2UvanBlZ3xhR0UzTDJnMk5DODVOREV4T0RJNU16WTJPREUwTG1wd1p3fGMzOWE5ZmJhYWYwMWMyMTA0YjFkMjY5YWVmN2IxYTY0YWU3M2UzNjFhNGVkOGY0MDBhNzE1NWQyMTQ4YTUwYmY
20337757 Tools 

DEWALT TOOLS DEWALT TOOLS

DWA7747

Description

DWA7747 SAW BLADE ; 1" ARBOR 14" DIA 0.091" KERF 1800 RPM

Metal Cutting Saw Blade; 14" Diameter; 1" Arbor; 1800 Max RPM; 0.077" Thickness; 66 Teeth; 1.5 Degree Hook Angle; 0.091" Kerf; TCG Tooth Grind

Part #

DWA7747

BDI #
20337757

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

388.49 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 388.49 / each BDIExpress
QTY

Inventory

Total: 11

Category
Brand
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
UNSPSC
23241600
Weight / Kilogram
0.902
EAN
0028874077478
Product Group - BDI
G00140
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.dewalt.com
Product Detail
Metal Cutting Saw Blade
Product Specification
14" Diameter; 1" Arbor; 1800 Max RPM; 0.077" Thickness; 66 Teeth; 1.5 Degree Hook Angle; 0.091" Kerf; TCG Tooth Grind
Long Description
Metal Cutting Saw Blade; 14" Diameter; 1" Arbor; 1800 Max RPM; 0.077" Thickness; 66 Teeth; 1.5 Degree Hook Angle; 0.091" Kerf; TCG Tooth Grind